Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5
CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5
Carbide Bur
References
giss cutline:
847276
rubix:
216A9206
ean:
3660338086311
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847276 CARBIDE BURR MODEL D BALL HEAD 9,5
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
Teeth
Crossed
Head diameter
10
mm
Scope
Universal
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.18
excl. VAT
/
Each
£
19.42
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
BAHCO D0606M06 TC ROTARY BURR
PFERD 21201482 TC-BURRS ZYA 0613/3 INOX
ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
21105382 TC-BURRS WRC 1225/6 INOX
GARRYSON BURR 57-60-91 T4700
FACOM CUTTING WHEEL VFA.602
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
CUTLINE 847269 CARBIDE BURR MOD L BALLNOSE CONETAIL 3
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
CUTLINE 863168 CARBIDE BURR MOD D SPHERICAL SINGCUT 9,5X9-6
CUTLINE 863231 CARBIDE BURR MOD L CONICAL ROUND S STEEL 9,5X27-6
CUTLINE 863203 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 6X13-3
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
CUTLINE 863166 CARBIDE BURR MOD D SPHERICAL SINGCUT 6X5,4-6