References
Pferd Tools:ZYA 0613/3 INOX
Rubix:302A0360
Manufacturer :21201482
EAN:4007220930403



Product details : PFERD 21201482 TC-BURRS ZYA 0613/3 INOX
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Total length | 43 mm |
| Head diameter | 6 mm |
| Scope of application | steel |
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
- Usually arrives within 14 working days
