Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
Rotary milling file Unbranded
References
unbranded:
TB060162S60
rubix:
222611
Technical specifications
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylindrical
Total length
19
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.09
excl. VAT
/
Each
£
18.11
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TZ60501FS HEAVY DUTY BURR SET PACK OF 5
DORMER P8053.0X3.0 BURR 3.00 MM X 3.00 MM 6814110
CUTLINE 863189 CARBIDE BURR MOD F OGIVE DIACUT 9,5X19-6
CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
FACOM CUTTING WHEEL VFA.1210
CUTLINE 863147 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X19-6
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
CUTLINE 863186 CARBIDE BURR MOD F OGIVE SINGCUT 6X19-6
DORMER P8056.0X6.0 BURR 6.00 MM X 6.00 MM 6814112
CUTLINE 863234 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 6X16-6
ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12
GARRYSON CYLINDERENDCUT BURR GTDX172-1
PFERD 21102046 TC-BURRS ZYA 1625/6 C4
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119