References
ATA Garryson:GT6500D
Rubix:80024835


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 65 mm |
Documents
Product details : GARRYSON ATI GA GT6500D BURR
Strengths
Designed for general application
Offers good control
Reduced chip size
Industries - applicable to all industries
Offers good control
Reduced chip size
Industries - applicable to all industries
Applications
Demonstrations
Samplings
Special promotions
Samplings
Special promotions
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 65 mm |
| Head diameter | 10 mm |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days