Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
NOGA DEBURRING BLADE S150
NOGA DEBURRING BLADE S150
Noga Blade Deburring Tool
References
noga:
S150
rubix:
225628
Technical sheet / Technical file
Product details
Technical specifications
Product details : NOGA DEBURRING BLADE S150
Works best on holes as small as 1.5 mm Diameter.For right hand users
Strengths
For right hand users
Applications
Works best on holes as small as 1.5 mm Diameter
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 863130 SOLID CARBIDE BURR MOD B CYLIND DIACUT 12,7X25-6
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148
CUTLINE 863210 CARBIDE BURR MOD H FLAME CROSSCUT 12X32-6
ROEBUCK TA130252S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 25 X 6MM
21105382 TC-BURRS WRC 1225/6 INOX
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
GARRYSON MINIATURE BURR GT4200
CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3
FACOM CUTTING WHEEL VFA.1202
CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6
PFERED 045176 METAL BURRS: CYLINDRICAL
CUTLINE 863212 CARBIDE BURR MOD H FLAME NEGCUT 12X32-6
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
FACOM CUTTING WHEEL VFA.600