Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
Carbide burr HM B 0820 6mm 8x20mm
References
pferd tools:
21103126
rubix:
302A0294
ean:
4007220046067
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
Tungsten-carbide burr, DIN 8032/8033, flame shape B, tooth system 3 PLUS, Rüggeberg
Rotor-cutter, 6 mm shaft Ø
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
8
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.18
excl. VAT
/
Each
£
42.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
CUTLINE 863177 CARBIDE BURR MOD F OGIVE CROSSCUT 16X25-6
PFERD 21101626 TC-BURRS ZYA 0616/6 C3 PLUS
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
GARRYSON GT7300D 4MM BALL BURR
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
ROEBUCK TL130321P60 CARBIDE BURR 6MM SHANK 12 X 28 BALL NOSED CONE
PFERD 21101746 TC-BURRS ZYA 0820/6 C4
ROEBUCK TA130192P60 CARBIDE BURR TUNGSTEN A61220-2
GARRYSON ATI GA GT6500D BURR
CUTLINE 863166 CARBIDE BURR MOD D SPHERICAL SINGCUT 6X5,4-6
CUTLINE 863228 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 12,7X30-6
PFERD 21112526 TC-BURRS KUD 0605/6 C3 PLUS
CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3