GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM


Cardan-extension piece 1990 KR

References
gedore:1990 KR-5
rubix:399A5577
manufacturer :6173180
ean:4010886803806
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM


Universal extension 1/2" 125 mm With ball end For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device The extension is able to pivot up to 18° Load capacity max. 230 N·m GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight180 g
Square drive adapter1/2 ''
Finishingchromed
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
  • Usually arrives within 14 working days