ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 250MM 847762
End cutting nippers
See technical informationSee documentsReferences
Roebuck:847762
Rubix:209A7365
EAN:3660338088711

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 250MM 847762
Standard: ISO 9242
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Branch | with non-slip sheathing |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- In stock: Next day delivery
