References
Knipex:68 01 160 SB
Rubix:388A3544
EAN:4003773011675




Product details : KNIPEX 6801160SB END-CUTTING NIPPERS 160MM
68 01 200 SB End Cutting Nipper
suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.5 mm Schneidwerte harter Draht (Durchmesser): Ø 2.8 mm Cutting edge length mm (C): 31 mm
suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work With cutting edges for soft and hard wire. Also suitable for twisting and cutting binding wire. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x87 mm |
|---|---|
| Cutting capacity | 2.8 mm |
| Length | 225 mm |
| Branch | plastic-coated |
| Weight | 224 g |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 14 ) days