References
Knipex:99 00 280 SB
Rubix:388A4403
EAN:4003773012207

Product details : KNIPEX 9900280SB CONCRETORS NIPPERS 280MM
99 00 300 Concreters' Nipper
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.1 mm Schneidwerte harter Draht (Durchmesser): Ø 1.8 mm Cutting edge length mm: 25.0 mm
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Strengths
Fast, reliable and economical.
Applications
For twisting and cutting coil binding wire in a single operation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x110x87 mm |
|---|---|
| Cutting capacity | 2.8 mm |
| Length | 317 mm |
| Weight | 477 g |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Delivery usually within ( 14 ) days








