References
Knipex:64 12 115
Rubix:80535924
EAN:4003773040743





Product details : KNIPEX 6412115 END CUTTING NIPPERS 115MM
Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Electrically discharging version - dissipative. Pierced through precision hinge. Smooth, double spring, opens the pliers easily and evenly. The mirror polish provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Cutting edges additionally induction hardened, hardness of the cutting edges min. 56 HRC. Legs with dual-colour multi-component handles, black / gray. Special tool steel in special quality, forged, hardened in oil.
End Cutter, with small bevel Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x18 mm |
|---|---|
| Cutting capacity | 0.8 mm |
| Length | 107 mm |
| Branch | with multi-component grips |
| Weight | 91 g |
Show UNSPSC/ECL@SS
£ 45.69 excl. VAT
/ Each
£ 54.83 incl. VAT
- Delivery usually within ( 14 ) days