Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
ROEBUCK PROFESSIONAL CONCRETE NIPPER 200MM 5073372
ROEBUCK PROFESSIONAL CONCRETE NIPPER 200MM 5073372
Tongs Roebuck
References
roebuck:
5073372
rubix:
2521425
ean:
3660338341502
Product details
Technical specifications
Product details : ROEBUCK PROFESSIONAL CONCRETE NIPPER 200MM 5073372
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.63
excl. VAT
/
Each
£
17.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 5000180SB CARPENTERS PINCERS 180MM
KNIPEX 9900200EAN CONCRETORS NIPERS 200MM
KNIPEX 9901250 CONCRETORS' NIPPERS 250MM
KNIPEX 7112200SB COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 6412115 END CUTTING NIPPERS 115MM
KNIPEX 6401115 END-CUTTING NIPPERS 115MM
KNIPEX 9901200 CONCRETORS NIPPERS 200MM
STANLEY FATMAX DIAGONAL PLIERS
KNIPEX 5000225 CARPENTERS PINCERS 225MM
KNIPEX 5001180 CARPENTERS' PINCERS 180MM
KNIPEX 1099I220 EAR CLAMP PLIERS WITH SIDE JAW 220MM
KNIPEX 5500300SB FARRIERS PINCERS 300MM
KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
KNIPEX 7122200TBK COMPACT BOLT CUTTER COBOLT TT 200MM
STAHLWILLE 66026160 HEAVY DUTY SIDE CUTTERS