KNIPEX 7122200TBK COMPACT BOLT CUTTER COBOLT TT 200MM


Tongs Knipex

References
knipex:71 22 200 T BK
rubix:388A3586
ean:4003773080480
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7122200TBK COMPACT BOLT CUTTER COBOLT TT 200MM


pliers with tether attachment point for mounting a fall protection With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)321x95x26 mm
Logistic Weight405 g
Length321 mm
Show UNSPSC/ECL@SS
£ 70.15 excl. VAT
/ Each
£ 84.18 incl. VAT
  • Usually arrives within 14 working days