Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Set of pincers / pliers for hand tool
KNIPEX 002016PESD CASE FOR ELECTRONIC PLIERS ESD 215MM
KNIPEX 002016PESD CASE FOR ELECTRONIC PLIERS ESD 215MM
Case for Electronics Pliers
References
knipex:
00 20 16 P ESD
rubix:
388A3075
ean:
4003773063230
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 002016PESD CASE FOR ELECTRONIC PLIERS ESD 215MM
6 parts, contains 6 ESD precision electronics pliers, electrically discharging version. Case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
170
x
45
mm
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.80
excl. VAT
/
Each
£
449.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 003120V02 KNIPEX SET OF 2 PLIERS ALLIGATOR
KNIPEX 002001V16 TOOL-KIT AUTOMOTIVE
KNIPEX 002072V04XS KNIPEX PLIERS SET XS IN BELT TOOL POUCH 150MM
FACOM CPE.A5PB STANDARD 3 PIECES PLIERS SET
STANLEY FATMAX PLIER SET 4-84-488 3PCE MAXSTEEL EU
KNIPEX 001955S9 KNIPEX COBRA SET 3PCS 330MM
KNIPEX 001955S5 PLIER COBRA SET KULT 430MM
STANLEY VDE COMBINATION PLIER BI-MATERIAL 175MM
KNIPEX 001955S7 SET OF PLIERS WRENCHES 3PCS 330MM
FACOM CPE.A1PB COMBINATION 4 PIECES PLIER SET
GEDORE 1500 ES-145 PLIER MODULE 6614650
KNIPEX 002010 POWER PACK
FACOM CIRCLIP PLIERS REV 475A.J1
BRIT EXP 2PC PLIERS MODUL TRAY LOCK GRIP
IRWIN VISE GRIP VDE PLIERS 3 PIECE SET