IRWIN VISE GRIP VDE PLIERS 3 PIECE SET
Irwin Insulated Hand Tool Set
See technical informationSee documentsReferences
Irwin:10505519
Rubix:2001667
EAN:5706915055191
Documents
Product details : IRWIN VISE GRIP VDE PLIERS 3 PIECE SET
Introducing the set of 3 IRWIN VDE Approved Vise-Grip Pro Pliers designed with professionals in mind. These high-quality tools are made from Chromium-Nickel Steel for superior durability and long life operation. Pliers are fully TUV/GS/VDE approved. Making the range safe for working with electrical equipment up to 1000Vac or 5000Vdc. Featuring the ProTouch handles, these pliers are comfortable to use and provide firm grip even in wet outdoor conditions. The pliers also feature machined jaws for maximum gripping strength and high performance.
Strengths
Manufactured from chromium-nickel steel for improved durability and long life operation
The ergonomically designed one component handle provides a comfortable and firm grip
Machined jaws for maximum gripping strength
Combination pliers - ideal for gripping and cutting
Diagonal Piano wire cutting pliers - ideal for cutting copper wire, aluminium and piano wire
Slim line design with a high precision finish
The ergonomically designed one component handle provides a comfortable and firm grip
Machined jaws for maximum gripping strength
Combination pliers - ideal for gripping and cutting
Diagonal Piano wire cutting pliers - ideal for cutting copper wire, aluminium and piano wire
Slim line design with a high precision finish
Applications
Safe Range of operation for working with electrical equipment up to 1000Vac or 5000Vdc
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Type | 1000v insulated |
Show UNSPSC/ECL@SS
£ 57.86 excl. VAT
/ Each
£ 69.43 incl. VAT
- Usually arrives within 14 working days


