Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
V-groove
ECLIPSE 214 MATCHED PAIR VEE BLOCKS
ECLIPSE 214 MATCHED PAIR VEE BLOCKS
Cast iron Vee blocks
References
eclipse:
214
rubix:
030433
Technical specifications
Type
Vee Block
V-groove material
Iron
Product details
Technical specifications
Product details : ECLIPSE 214 MATCHED PAIR VEE BLOCKS
Manufactured to BS3731 from close grained iron castings with 90° vee. Supplied in matched and numbered pairs.
Technical specifications
Attributes
Type
Vee Block
V-groove material
Iron
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.45
excl. VAT
/
Each
£
347.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 1202 STEEL VEE BLOCKS FOUR 90 NOTCHES 20 MICRONS 120 X 120
ECLIPSE 215 MATCHED PAIR VEE BLOCKS
MOORE & WRIGHT MAGNETIC VEE BLOCK AND CLAMPS NO 230
ECLIPSE VEE BLOCK AND CLAMPS NO 231
ECLIPSE 212 MATCHED PAIR VEE BLOCKS
ROEBUCK UNIVERSAL BEVEL PROTRACTOR
FACOM 1202 STEEL VEE BLOCKS FOUR 90 NOTCHES 20 MICRONS 120 X 120
ROEBUCK COMBINATION SET OF 4
GEDORE 106/C-500-N BEARING PULLER LEG 1120573
ECLIPSE 215 MATCHED PAIR VEE BLOCKS
MOORE & WRIGHT DIGITAL PROTRACTOR 4 INCH / 100MM
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
FACOM SQUARE 819.200CLO
MITUTOYO 187-908 UNIVERSAL PROTRACTOR
MOORE & WRIGHT DIGITAL PROTRACTOR 8 INCH / 200MM