Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Square for square and vee
GEDORE 106/C-500-N BEARING PULLER LEG 1120573
GEDORE 106/C-500-N BEARING PULLER LEG 1120573
Extractor 106
References
gedore:
106/C-500-N
rubix:
123A4762
manufacturer :
1120573
ean:
4036976113112
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 106/C-500-N BEARING PULLER LEG 1120573
Pulling leg, 500 mm 1 leg incl. clamping parts with the reliable screw connection in various lengths
Technical specifications
Attributes
Logistic Weight
3600
g
Type
pulling hook
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.70
excl. VAT
/
Each
£
194.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM SQUARE 819.300CLO
CUTLINE 892301 PRECISION SQUARE WITH BASE PLATE GRADE 2 300X175MM
MOORE & WRIGHT RULE 300MM CSRM300
GEDORE 106/B-150-N PULLING LEG 150MM
CUTLINE 892298 PRECISION SQUARE WITH BASE PLATE GRADE 2 150X100MM
MOORE & WRIGHT SLIDING T SQUARE DS71044 100MM
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
MOORE & WRIGHT COMBINATION SET CSME12
GEDORE 106/C-200-N PULLING LEG 20MM
MOORE & WRIGHT RULE 300MM/12 CSRME12
ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
MOORE & WRIGHT RULE 600MM/24 CSRME24
ECLIPSE E301 ANGLE PLATE 125 X 80 X 100
FACOM SQUARE 819.75CLO