Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Protractor
MITUTOYO 187-908 UNIVERSAL PROTRACTOR
MITUTOYO 187-908 UNIVERSAL PROTRACTOR
Series 187 universal bevel protractor
References
mitutoyo:
187-908
rubix:
030638
Technical specifications
Measuring range, minimum
60
°
Measuring range, maximum
45
°
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 187-908 UNIVERSAL PROTRACTOR
With fine adjustment, reading free from paralax. Includes magnifying glass for easy reading.
Technical specifications
Attributes
Measuring range, minimum
60
°
Measuring range, maximum
45
°
Type
Universal Protractor
Weight
318
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.96
excl. VAT
/
Each
£
356.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT DIGITAL PROTRACTOR 4 INCH / 100MM
MOORE & WRIGHT PROTRACTOR CSPRO
MOORE & WRIGHT DIGITAL PROTRACTOR 8 INCH / 200MM
ROEBUCK UNIVERSAL BEVEL PROTRACTOR
MOORE & WRIGHT CENTRE HEAD
MOORE & WRIGHT 12 INCH /300MM DIGITAL ANGLE RULE 506-02 MW506-02
MOORE & WRIGHT 200MM DIGITAL PROTRACTOR GRAD. SCALE
MITUTOYO 187-551 DIGITAL UNIVERSAL PROTRACTOR
MITUTOYO 187-105 ACUTE ANGLE ATTACHMENT
MOORE & WRIGHT SQUARE HEAD CSSH
MOORE & WRIGHT DIGITAL PROTRACTOR 12 INCH / 300MM
ECLIPSE 215 MATCHED PAIR VEE BLOCKS
GEDORE 106/C-200-N PULLING LEG 20MM
ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12
FACOM SQUARE 819.300CLO