Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
V-groove
ECLIPSE VEE BLOCK AND CLAMPS NO 231
ECLIPSE VEE BLOCK AND CLAMPS NO 231
Traditional Vee Block and Clamp
References
moore & wright:
231
rubix:
030437
Technical specifications
Type
Traditional Vee Block and Clamp
Product details
Technical specifications
Product details : ECLIPSE VEE BLOCK AND CLAMPS NO 231
Strengths
•230 General Workshop grade
•Manufactured from close grained cast iron
•One steel clamp and screw supplied per pair
Technical specifications
Attributes
Type
Traditional Vee Block and Clamp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.45
excl. VAT
/
Each
£
404.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE 215 MATCHED PAIR VEE BLOCKS
MOORE & WRIGHT MAGNETIC VEE BLOCK AND CLAMPS NO 230
ECLIPSE 214 MATCHED PAIR VEE BLOCKS
ECLIPSE 212 MATCHED PAIR VEE BLOCKS
FACOM 1202 STEEL VEE BLOCKS FOUR 90 NOTCHES 20 MICRONS 120 X 120
MOORE & WRIGHT RULE 300MM/12 CSRME12
FACOM SQUARE 819.150CLO
FACOM SQUARE 819.100CLO
MOORE & WRIGHT RULE 600MM CSRM600
FACOM SQUARE 819.200CLO
CUTLINE 892301 PRECISION SQUARE WITH BASE PLATE GRADE 2 300X175MM
MOORE & WRIGHT 200MM DIGITAL PROTRACTOR GRAD. SCALE
MOORE & WRIGHT SLIDING T SQUARE DS71044 100MM
MOORE & WRIGHT RULE 600MM/24 CSRME24
ROEBUCK UNIVERSAL BEVEL PROTRACTOR