NORTON 66252828228 A36Q-125X7.0X22.23-T27 NOR-ALU


ALU for Right-Angle Grinder Grinding on ALU

References
norton:66252828228
rubix:256A5836
ean:8711479983252
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66252828228 A36Q-125X7.0X22.23-T27 NOR-ALU


Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Disc Grinding for angle grinder - ALU - Norton ALU - 125x7x22.23mm

Strengths

Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
Shape27
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
  • Usually arrives within 14 working days