Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
PFERD 62017640 GRINDING WHEEL E 180-7 PSF STEELOX
PFERD 62017640 GRINDING WHEEL E 180-7 PSF STEELOX
E 178-7 A 24 L PSF/22,23 discs to be deburred
References
pferd tools:
62017640
rubix:
302A0344
ean:
4007220640999
Technical specifications
Diameter
178
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Product details
Technical specifications
Product details : PFERD 62017640 GRINDING WHEEL E 180-7 PSF STEELOX
Suitable for angle grinders of all power categories removal of high performance material even with a reduced abrasive pressure: corundum A universal tool of hardness P mid hard offering a great ease of grinding and a good lifespan.
Technical specifications
Attributes
Diameter
178
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR A24RDISC100X6 PK10 6578
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
METAL CUTTING DISC 100X1X6MM SINGLE
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10
NORTON 66252925523 VULCAN INOX GRINDING DISC 125X6.4X22.23MM PACK 10
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM