Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 14MM
ROEBUCK COMBINATION SPANNER 14MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972150
rubix:
248205
Technical specifications
Opening
14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 14MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
14
Finishing
Satin
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.99
excl. VAT
/
Each
£
8.39
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 02200026 3/8 INCH DRIVE X 26MM CROW FOOT SPANNER
GEDORE RINGSLOGSPANNER110MM 306 110
KNIPEX 980015 OPEN JAW WRENCHES
467BR.10 RAPID RATCHET COMBINATION SPANNER 10MM
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
FACOM 98B.12 TEE SOCKET WRENCH 12MM
MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
STAHLWILLE 8 X 10 MM DBL END RING SPANNER 41050810
GEDORE 1B-15 1B COMBINATION SPANNER 15MM
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
STAHLWILLE 42020036 36MM HEAVY DUTY RING SPANNERS
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M
FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
GEDORE 8798-55 OPEN END FITTING 28 Z 55MM 28MM SPIGOT