Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SKF HNA9-13 ADJUSTABLE HOOK SPANNER
SKF HNA9-13 ADJUSTABLE HOOK SPANNER
Adjustable hook wrench SKF
References
skf:
HNA 9-13
rubix:
80167516
ean:
7316572218679
Technical specifications
Opening
9x13
Length
290
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF HNA9-13 ADJUSTABLE HOOK SPANNER
Hook wrench
Technical specifications
Attributes
Opening
9x13
Length
290
mm
Finishing
Other
Number of sides
1
Type
Other
Composition
Alloy Engineering Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.46
excl. VAT
/
Each
£
62.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 111M-25 COMBINATION WRENCH 25MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
GEDORE 17X19 BOX SPANNER 26 R
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
BAHCO 1936M-20-22 TUBULAR HEX SOCKET WRENCH
STAHLWILLE 02500052 3/8 INCH DRIVE X 1.1/8 AF CROW-FOOT
ROEBUCK COMBINATION WRENCH SPANNER OPENING 21MM 865269
FACOM 10MM WRENCH 92A.10
BAHCO 4020L-M-5.5 LILLIPUT COMBINATION WRENCH 5.5MM
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
STAHLWILLE 02500068 3/8 INCH DRIVE X 1.3/4 AF CROW-FOOT
ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
GEDORE RATCHET 29 24X30
STAHLWILLE 40033032 30 X 32MM DOE SPANNER
BAHCO 9035 ERGO 55MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 324MM