References
INA:ZS3159
Rubix:229A4642
Manufacturer :0000555650000
EAN:4012802714043

Product details : INA ZS3159 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Inner diameter | 31 mm |
| Outer diameter | 59 mm |
| Width | 8 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 163.65 excl. VAT
/ 5 pieces
£ 196.38 incl. VAT
- Delivery usually within ( 7 ) days
