Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A205 TIN CENTRE DRILL 1.0 X 3.15MM
DORMER A205 TIN CENTRE DRILL 1.0 X 3.15MM
HSS centring drill bit Dormer
References
dormer:
A2051.0X3.15
rubix:
1062082
ean:
7320760030967
Technical specifications
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A205 TIN CENTRE DRILL 1.0 X 3.15MM
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31.5
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.90
excl. VAT
/
Each
£
10.68
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 3.0 726901
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3
GUHRING 00583 002.000 CENTRE DRILLS
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 2.5 862497
TITEX K1161-3.15 CENTRE DRILL 5073594
GUHRING 00585 001.600 DRILLS OTHER 9005850016000
TITEX K1313-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073637
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
GUHRING 00581 008.000 CENTRE DRILLS
TITEX K1114-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073565
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543
ROEBUCK A2005.0 223608B HSS CENTRE DRILL 5.00 X 2.00MM