Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
HSS centring drill bit Dormer
References
dormer:
A2103.15X8.0
rubix:
1062096
ean:
7320760031117
Technical specifications
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.92
excl. VAT
/
Each
£
10.70
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM
DORMER A210 HSS CTR DRILL 1.6 X 4.0MM
TITEX K1111-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073523
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
TITEX K1113-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073546
TITEX K1131-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073577
GUHRING 00280 002.500 CENTRE DRILL HSS 2.500 X 8.000 MM FORM A
TITEX K1311-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073623
DORMER A201 HSS DRILL 0.75 X 3.5MM
GUHRING 00292 002.380 BS3 CENTRE DR RH
TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 4.0 862500
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
TITEX K1111TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073530
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896