Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430
DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430
Metal drills A201
References
dormer:
A2015.0X14.0
rubix:
1062065
ean:
7320760138946
Technical specifications
Diameter
14
mm
Tip diameter
5
mm
Total length
78
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430
HSS centring drills with cylindrical shaft 60° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
14
mm
Tip diameter
5
mm
Total length
78
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.95
excl. VAT
/
Each
£
26.34
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1114-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073567
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
TITEX K1411L-4X10 CENTRE DRILL 5073641
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
TITEX K1113-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073545
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601
TITEX K1411S-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073658
TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547
DORMER A2012.0X6.0 DRILL 6.00 MM X 2.00 MM 5969294
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
TITEX K1311-0.75 CENTRE DRILL 5073619
TITEX K1311-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073622