HSS centring drill bit Dormer
Diameter | 15.88 mm |
---|---|
Tip diameter | 6.35 mm |
Total length | 76.2 mm |
Diameter | 15.88 mm |
---|---|
Tip diameter | 6.35 mm |
Total length | 76.2 mm |
Body material | hss |
Shape | a |
Bevel angle | 60 ° |
Diameter (inch) | 5/8 '' |
Total length (inches) | 3 '' |
Usually arrives within 14 working days