HSS centring drill bit Dormer
Diameter | 3.18 mm |
---|---|
Tip diameter | 1.19 mm |
Total length | 38.1 mm |
Diameter | 3.18 mm |
---|---|
Tip diameter | 1.19 mm |
Total length | 38.1 mm |
Body material | HSS |
Shape | A |
Bevel angle | 60 ° |
Diameter (inch) | 1/8 '' |
Total length (inches) | 1,1/2 '' |
In stock: Next day delivery