Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
HSS centring drill bit Unbranded
References
unbranded:
22-165-306
rubix:
9848525
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.18
excl. VAT
/
Each
£
9.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
TITEX K1161-1.6 DRILLS SOLID CARBID TYPE N 5073591
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
DORMER A200.5X3.15 DRILL 0.50 MM X 3.15 MM 5969819
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 4.0 862501
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
DORMER A210.5X3.15 5969323
TITEX K1311-6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073631
TITEX K1131-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073570
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
WALTER 5073643 K1411M 1.5X5MM HSS EX/L CENTREDRILL