HSS centring drill bit Dormer
Diameter | 19.05 mm |
---|---|
Tip diameter | 7.94 mm |
Total length | 88.9 mm |
Diameter | 19.05 mm |
---|---|
Tip diameter | 7.94 mm |
Total length | 88.9 mm |
Body material | HSS |
Shape | A |
Bevel angle | 60 ° |
Diameter (inch) | 3/4 '' |
Total length (inches) | 3,1/2 '' |
Usually arrives within 14 working days