Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
HSS centring drill bit Unbranded
References
unbranded:
CD/010
rubix:
223701
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
BS 328 (1950).
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.27
excl. VAT
/
Each
£
5.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
TITEX K1411L-4X10 CENTRE DRILL 5073641
ROEBUCK A2003.15 HSS CENTRE DRILL 3.15 X 1.00MM
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
DORMER A225BS7 DRILL 5/16 INCH X 3/4 INCH 5969174
TITEX K1311-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073623
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
GUHRING 00582 003.150 DRILLS OTHER 9005820031500
TITEX K1111TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073528
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
GUHRING 00292 003.170 BS4 CENTRE DR RH