References
Dormer:A20010.0X25.0
Rubix:1062048
EAN:7320760030738

Product details : DORMER A20010.0X25.0 DRILL 10.00 MM X 25.00 MM 5969841
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Tip diameter | 10 mm |
| Total length | 100 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 112.19 excl. VAT
/ Each
£ 134.63 incl. VAT
- Usually arrives within 14 working days
