TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113-10
Rubix:356A9531
Manufacturer :5073547
EAN:4031132159065

Documents
Product details : TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547
ALTIUS
HSS center drill K1113-10
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Tip diameter | 10 mm |
| Total length | 100 mm |
| Cutting material | hss |
| Shape | round |
| Total length (inches) | 3.937 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 109.20 excl. VAT
/ Each
£ 131.04 incl. VAT
- Usually arrives within 14 working days