Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A205 TIN CENTRE DRILL 4.0 X 10.0MM
DORMER A205 TIN CENTRE DRILL 4.0 X 10.0MM
HSS centring drill bit Dormer
References
dormer:
A2054.0X10.0
rubix:
400169
ean:
7320760031025
Technical specifications
Diameter
10
mm
Tip diameter
4
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A205 TIN CENTRE DRILL 4.0 X 10.0MM
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
4
mm
Total length
56
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.28
excl. VAT
/
Each
£
26.74
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543
DORMER A201 HSS DRILL 1.0 X 4.0MM
DORMER A225BS4 DRILL 1/8 INCH X 5/16 INCH 5969166
DORMER A210.8X3.15 5969328
GUHRING 00581 003.150 CENTRE DRILLS
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
DORMER A210 HSS CTR DRILL 2.0 X 5.0MM
TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
TITEX K1113TIN-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073557
TITEX K1113-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073550
GUHRING 00381 003.150 CENTRE DRILLS
DORMER A2001.0X3.15 DRILL 1.00 MM X 3.15 MM 5969827