TITEX K1113TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073562
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113TIN-4
Rubix:356A9543
Manufacturer :5073562
EAN:4031132160566

Documents
Product details : TITEX K1113TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073562
ALTIUS
HSS center drill K1113TIN-4
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 56 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 120 ° |
| Total length (inches) | 2.205 '' |
| Coating | tin |
| Tip angle | 118 ° |
| Drilling diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ Each
£ 42.36 incl. VAT
- Usually arrives within 14 working days