Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484
Hss centre drill bit - tin form a - 60° - normal series
References
giss cutline:
862484
rubix:
862484
ean:
3660338171635
Technical specifications
Diameter
4
mm
Tip diameter
1
mm
Total length
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
Diameter
4
mm
Tip diameter
1
mm
Total length
35
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Coating
TIN
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.26
excl. VAT
/
Each
£
5.11
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TITEX K1111TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073534
TITEX K1113TIN-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073557
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
GUHRING 00292 001.190 BS1 CENTRE DR RH
TITEX K1113TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073559
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 2.5 862497
DORMER A201 HSS DRILL 3.15 X 10.0MM
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
GUHRING 00581 001.250 TWIST DRILLS 9005810012500
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
GUHRING 00581 006.300 CENTRE DRILLS
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
TITEX K1113-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073547