GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 40 GRIT GFBCIQ125040


Ceramiq Flap Disc

References
ata garryson:GFBCIQ125040
rubix:80143160
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22 mm
Grain40
See all Specifications

Product details : GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 40 GRIT GFBCIQ125040


CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.

Applications

Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22 mm
Grain40
ApplicationWeld Preparation-Weld Seam Removal-Surface Blending And Edge Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
  • Usually arrives within 14 working days