Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 37.0
DOR HSS CSINK 37.0
Chamfering millers Dormer
References
dormer:
G13837.0
rubix:
1066993
ean:
7320760108956
Technical specifications
Bevel angle
90
°
Diameter
37
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 37.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
37
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
118
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.58
excl. VAT
/
Each
£
161.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
G & J HALL HEXIBIT COUNTERSUNK XCW10
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
DORMER G13613.4 5973366
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DOR HSS CBORE 11.0X6.6
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DORMER G13825.0 5973066
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801