References
Stahlwille:81060000
Rubix:275A4745
EAN:4018754051137



Documents
Product details : STAHLWILLE 81060000 83/010 TOOL BOX 3 TRAYS
Strengths
•Lockable by padlock
Technical specifications
Attributes
| Width | 420 mm |
|---|---|
| Height | 150 mm |
| Length | 200 mm |
| Weight | 3.6 kg |
Show UNSPSC/ECL@SS
£ 56.80 excl. VAT
/ Each
£ 68.16 incl. VAT
- Usually arrives within 14 working days
