KNIPEX 1901130 JEWELLERY PLIERS 130MM
Crimping iron for jewellery with synthetic covered handle type 5186
See technical informationReferences
Knipex:19 01 130
Rubix:388A3311
EAN:4003773034995




Product details : KNIPEX 1901130 JEWELLERY PLIERS 130MM
Design: Made of vanadium electric steel, hardened and tempered in oil. Polished head. Fine, pointed, round jaws, precision-ground. Blades additionally inductively hardened (60 HRC), handles covered with plastic.
Application: For working with fine wire and silver jewellery. In addition, for bending and cutting in the electronics sector, and for bending wire eyelets.
Application: For working with fine wire and silver jewellery. In addition, for bending and cutting in the electronics sector, and for bending wire eyelets.
Jewellery bending pliers
Design: Made of vanadium electric steel, hardened and tempered in oil. Polished head. Fine, pointed round jaws, precision-ground. Blades additionally inductively hardened (60 HRC), handles covered with plastic.
Application: For working with fine wire and silver jewellery. Also for bending and cutting in the electronics sector, and for bending wire eyelets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x76x12 mm |
|---|---|
| Nose shape | round |
| Length of noses | 32 mm |
| Length | 130 mm |
| Cutting capacity | 2.2 mm |
| Weight | 73 g |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Delivery usually within ( 14 ) days