Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
Chisel Expert
References
expert:
E150702
rubix:
2014832
ean:
3258951507025
Technical specifications
Length
150
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
Technical specifications
Attributes
Length
150
mm
Width
21
mm
Weight
195
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.13
excl. VAT
/
Each
£
12.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
BOSCH SDS MAX CHISEL FLAT 1618601008
ARMEG G225B4CC50 CABLE CHISEL 55MM
ENGEX ACCESSORIES GX-SC25 SCUTCH CHISEL 25MM (W)25 MM
BOSCH SPADE CHISEL SDS+ 250X60MM 2608690102
GEDORE 95-125 CHISEL
STAHLWILLE 70020005 COLD CHISEL
STANLEY 4-18-289 COLD HAND CHISEL
FACOM 263.G19SLS SHEATHED CHISEL 19MM - SAFETY LOCK SYSTEM
IRWIN MARPLES M373 CHISEL 2 INCH
BAHCO 3740-250 FLAT CHISEL
BAHCO 3739-250 POINTED CHISEL
IRWIN MARPLES M444 CHISEL 1.1/2 INCH
BOSCH 2608690112 35X400MM 30MM HEX
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM