Chisel CP (Chicago Pneumatic)
Length | 191 mm |
---|---|
Width | 187 mm |
Logistics dimensions (L x W x H) | 20x187x15 mm |
---|---|
Logistic Weight | 193 g |
Packaged dimensions (D x W x H) | 20x187x15 mm |
Package weight | 193 g |
Length | 191 mm |
Width | 187 mm |
Weight | 193 g |
Usually arrives within 14 working days