KNIPEX 4610100 CIRCLIP TOOL DIA. 400-1000 100MM


Circlip Tool

References
knipex:46 10 100
rubix:80051769
ean:4003773075417
brand logo
brand logo
Technical specifications
Length280 mm
Weight2.2 g
See all Specifications

Product details : KNIPEX 4610100 CIRCLIP TOOL DIA. 400-1000 100MM


Universally usable for large circlips with diameters of 400 - 1000 mm. Reliable opening and closing of the circlips and holding by self-locking precision spindle drive. For fitting and removing circlips. Circlips are reliably catched thanks to short, direct attachment. Replaceable tips having working ends with diameters of 6 and 9 mm, for perfect adaption to the handling bores in the circlips. Optional operation by hand, with Allen key, ratchet wrench or cordless screwdriver. Areas of application are heavy engines where very high forces and torques are transmitted with large shafts and bearings , e.g. wind turbines, tidal power stations, generator construction, hydropower stations, large machine construction (rolling mills, presses), shipbuilding, aerospace. Tool in a plastic case with foam insert. tip material: chrome-vanadium electric steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x175x70 mm
Logistic Weight2200 g
Length280 mm
Weight2.2 g
Show UNSPSC/ECL@SS
£ 1,205.66 excl. VAT
/ Each
£ 1,446.79 incl. VAT
  • Usually arrives within 14 working days