KNIPEX 4941A01 CIRCLIP PLIERS 130MM


Circlips pliers Knipex

References
knipex:49 41 A01
rubix:388A3506
ean:4003773061755
brand logo
brand logo
Technical specifications
Length130 mm
Weight102 g
See all Specifications

Product details : KNIPEX 4941A01 CIRCLIP PLIERS 130MM


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. With overexpansion guard (adjustable using end stop). Adjustment using hexagonal screw. Ideal for series production as excessive expansion of rings is effectively prevented. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)202x84x11 mm
Length130 mm
Weight102 g
Min. diameter3 mm
Max diameter10 mm
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ Each
£ 36.24 incl. VAT
  • Usually arrives within 14 working days