Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4411J1SB CIRCLIP PLIERS 140MM
KNIPEX 4411J1SB CIRCLIP PLIERS 140MM
Circlips pliers Knipex
References
knipex:
44 11 J1 SB
rubix:
388A3435
ean:
4003773011132
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4411J1SB CIRCLIP PLIERS 140MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
84
x
19
mm
Logistic Weight
110
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.43
excl. VAT
/
Each
£
19.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 4420J51 CIRCLIP PLIERS 590MM
STAHLWILLE EXT CIRCLIP PLIERS 65446001
BAHCO 2928-250 CIRCLIP PLIER
KNIPEX 4921A41 CIRCLIP PLIERS 305MM
FACOM INTERNAL CIRCULAR IP PLIER 31-100MM 199A.23
KNIPEX 4521200 SPECIAL RETAINING RING PLIERS 200MM
BRITOOL EXPERT 90 INT CIRCLIP PLIERS 140MM 0.9MM E117920
ROEBUCK PROF CIRCLIP PLIER INT BENT 40-100MM TYPE J31 016713EU
KNIPEX 4411J2 CIRCLIP PLIERS 180MM
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 10-25MM 847025
BAHCO 2890-140 CIRCLIP PLIER
8000-A3 CIRCLIP PLIERS EX -SRAIGHT)
GEDORE CIRCLIPPLIERINT12-25 8000-J1
GEDORE 8000 A6 EXTERNAL STRAIGHT CIRCLIP PLIER 252 - 400MM
KNIPEX 4413J2 CIRCLIP PLIERS 180MM