References
Bahco:3905-300-14-100
Rubix:028108
EAN:7311518292201

Documents
Product details : BAHCO 3905-300-14-100 HSS HAND HACK SANDCUT
Strengths
•Blade in fully hardened high speed steel
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Length | 300 mm |
| Material | hss |
| Type | hacksaw blade |
| Packaging | 100 piece pack |
| Total length | 300 mm |
| No. of teeth per cm | 5.51 |
| Number of teeth | 165 |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- Delivery usually within ( 14 ) days
