Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
Jigsaw blade T 101 D
References
bosch:
2608630032
rubix:
055271
ean:
3165140006804
Technical specifications
Length
100
mm
Material
HCS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
Teeth configuration: sharpened when stripping, rectified teeth
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
Logistic Weight
35
g
Packaged dimensions (D x W x H)
172
x
82
x
2
mm
Package weight
35
g
Length
100
mm
Material
HCS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MAKITA B-10615 *TCT BLADE MCCS13630E BCS550
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
STARRETT BI METAL BLADE BT121014-5
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
MILWAUKEE 48475184 SAWZALL B. 150X18T-5PC
BOSCH JIGSAW BLADES T119BO PACK OF 5
ECLIPSE COPING SAW BLADE 71-CP7R PACK OF 10
BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5