MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5


Saws' blades Milwaukee

References
milwaukee:48005021
rubix:200A5599
ean:0045242082988
brand logo
brand logo
Technical specifications
Length150 mm

Product details : MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5


FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Strong: Thick 1.27mm blade body and 25mm height for maximum robustness and life making it ideal for wood with nails or bolts. Fast: Aggressive 5 Tpi tooth geometry removes more material per stroke for faster cutting. Sloped shape: Excellent for plunge cutting and reaching into restricted areas. Shatter resistant: Bi-Metal construction allows the blade to bend and flex without breaking.

Technical specifications


Attributes
Length150 mm
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
  • Usually arrives within 14 working days