References
Bosch:2608657527
Rubix:123A0163
EAN:3165140507196

Product details : BOSCH S930CF 5PKSABRESWBLD 2608657527
Materials: BIM Gear configuration: Micro Edge Geometry Pitch [mm] / TPI: 2.5+3.2 / 8+10 Sheets, thick [mm]: 4-12 Tubes/thick-walled sections: open + closed [mm]: <100 Profiles, tubes: closed [mm]: <100 Profiles, tubes: open [mm]: <100 Applications: Thick-walled sheets (4 - 12 mm), pipes and solid profiles with thick walls (<100 mm). Ideal for pipe cutters, rescue/demolition work. Coarse, high-performance cutting. Profiles, tubes: solid [mm]: <100 Solid materials [mm]: <100 Model: S 930 CF
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x55x5 mm |
| Package weight | 160 g |
| Length | 150 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 33.44 excl. VAT
/ Each
£ 40.13 incl. VAT
- Usually arrives within 14 working days
